AMHMI108L
Allied Moulded Products Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AMHMI108L Allied Moulded Products Enclosures, HMI Cover Kit - Stainless Steel
MFG Item Number
AMHMI108L

AMHMI108L Allied Moulded Products Enclosures, HMI Cover Kit - Stainless Steel

MFG Item Number
AMHMI108L
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
AMHMI108L
HMI Cover Kit - Stainless Steel

Series Information

Specifications

Specifications
Manufacturer Part Number AMHMI108L
Manufacturer Allied Moulded Products
Family Series Allied Moulded Products Enclosures
Description HMI Cover Kit - Stainless Steel Lockable Snap Latch Hinged Cover (Opaque and in.CCin. Clear Cover)
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Snap Latch
Nominal Height 10 "
Nominal Width 9 "
Nominal Depth 1 "
Approvals cULus
Net Weight 1.58 lbs
Gross Weight 3 lbs