AMHMI142CCHTP
Allied Moulded Products Enclosures, AMHMI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AMHMI142CCHTP Allied Moulded Products Enclosures, AMHMI Series, HMI Cover, 13.95in.Hx12.07in.Wx0.96in.D,
MFG Item Number
AMHMI142CCHTP

AMHMI142CCHTP Allied Moulded Products Enclosures, AMHMI Series, HMI Cover, 13.95in.Hx12.07in.Wx0.96in.D,

MFG Item Number
AMHMI142CCHTP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AMHMI Series
Item #
AMHMI142CCHTP
HMI Cover, 13.95in.Hx12.07in.Wx0.96in.D,

AMHMI Series Information


Specifications

Specifications
Manufacturer Part Number AMHMI142CCHTP
Manufacturer Allied Moulded Products
Product Series AMHMI
Family Series Allied Moulded Products Enclosures, AMHMI Series
Description HMI Cover, 13.95in.Hx12.07in.Wx0.96in.D, N4X, Polycarbonate, Hinged Clear Tamper Proof Screw Cover
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Screw
Nominal Height 14 "
Nominal Width 13 "
Nominal Depth 2 "
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA
Net Weight 4.8125 lbs
Gross Weight 5 lbs