Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AMHMI206CCL |
|---|---|
| Manufacturer | Allied Moulded Products |
| Family Series | Allied Moulded Products Enclosures |
| Description | HMI Cover Kit - Stainless Steel Lockable Snap Latch Hinged Cover (Opaque and in.CCin. Clear Cover) |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Snap Latch |
| Nominal Height | 20 " |
| Nominal Width | 16 " |
| Nominal Depth | 1 " |
| Approvals | cULus |
| Net Weight | 5.575 lbs |
| Gross Weight | 8 lbs |