Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AMHMI66CX |
|---|---|
| Manufacturer | Allied Moulded Products |
| Family Series | Allied Moulded Products Enclosures |
| Description | HMI Cover, 6in.Hx6in.W Lift Off Screw Cover |
| Accessory Type | Window Kit |
| Material | Polycarbonate |
| Approvals | cULus |
| Net Weight | 0.34 lbs |
| Gross Weight | 1 lb |