Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AMHMIPROP142 |
|---|---|
| Manufacturer | Allied Moulded Products |
| Family Series | Allied Moulded Products Enclosures |
| Description | HMI Cover Kit - Stainless Steel Lockable Snap Latch Hinged Cover (Opaque and in.CCin. Clear Cover) |
| Accessory Type | Prop Arm |
| Material | Stainless Steel |
| Composition | Metallic |
| For Use With | 14 x 12 " HMI |
| Net Weight | 0.52 lbs |
| Gross Weight | 1 lb |