AMHS200
Allied Moulded Products Fittings, ULTRAPLUG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AMHS200 Allied Moulded Products Fittings, ULTRAPLUG Series, Hole Plug, 2in.NPT/2.469in., NEMA
MFG Item Number
AMHS200

AMHS200 Allied Moulded Products Fittings, ULTRAPLUG Series, Hole Plug, 2in.NPT/2.469in., NEMA

MFG Item Number
AMHS200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, ULTRAPLUG Series
Item #
AMHS200
Hole Plug, 2in.NPT/2.469in., NEMA

ULTRAPLUG Series Information

  • Low Profile Interior Nut and Exterior Plug Saves Valuable Panel Space
  • Designed for Use with All Metallic and Nonmetallic Enclosure Materials
  • Molded Material of Construction for a Wide Range of Chemical Compatible Applications
  • Plug Fits Wide Range of Hole Sizes without the Use of Restrictive Hole Centering Spacers
  • Self Centering, Anti‑Rotational Design One Person Plug Assembly and No‑Tools Tightening


Videos

Specifications

Specifications
Manufacturer Part Number AMHS200
Manufacturer Allied Moulded Products
Product Series ULTRAPLUG
Family Series Allied Moulded Products Fittings, ULTRAPLUG Series
Description Hole Plug, 2in.NPT/2.469in., NEMA 1,3R,4,4X,12, Light Gray (RAL7035)
Connection Type Knockout
Trade Size 2 "
Material Polycarbonate
Composition Non-Metallic
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Mounting Twist-Lock
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.124 lbs