AMHS200-GY
Allied Moulded Products Fittings, ULTRAPLUG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AMHS200-GY Allied Moulded Products Fittings, ULTRAPLUG Series, Hole Plug, 2in.NPT/2.469in., NEMA
MFG Item Number
AMHS200-GY

AMHS200-GY Allied Moulded Products Fittings, ULTRAPLUG Series, Hole Plug, 2in.NPT/2.469in., NEMA

MFG Item Number
AMHS200-GY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, ULTRAPLUG Series
Item #
AMHS200-GY
Hole Plug, 2in.NPT/2.469in., NEMA

ULTRAPLUG Series Information

  • Low Profile Interior Nut and Exterior Plug Saves Valuable Panel Space
  • Designed for Use with All Metallic and Nonmetallic Enclosure Materials
  • Molded Material of Construction for a Wide Range of Chemical Compatible Applications
  • Plug Fits Wide Range of Hole Sizes without the Use of Restrictive Hole Centering Spacers
  • Self Centering, Anti‑Rotational Design One Person Plug Assembly and No‑Tools Tightening


Videos

Specifications

Specifications
Manufacturer Part Number AMHS200-GY
Manufacturer Allied Moulded Products
Product Series ULTRAPLUG
Family Series Allied Moulded Products Fittings, ULTRAPLUG Series
Description Hole Plug, 2in.NPT/2.469in., NEMA 1,3R,4,4X,12, Dark Gray (ANSI61)
Connection Type Knockout
Trade Size 2 "
Material Polycarbonate
Composition Non-Metallic
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Mounting Twist-Lock
Approvals CSA, UL
Net Weight 0.135 lbs
Gross Weight 0.124 lbs