AMI-80
Eaton's Bussmann series Fuses, AMI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMI-80

Eaton's Bussmann series Fuses, AMI Series

AMI-80

Eaton's Bussmann series Fuses, AMI Series
FUSE
MFG Item Number
AMI-80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, AMI Series
Item #
AMI-80
FUSE

AMI Series Information

Specifications

Specifications
Manufacturer Part Number AMI-80
Manufacturer Eaton's Bussmann series
Product Series AMI
Family Series Eaton's Bussmann series Fuses, AMI Series
Description FUSE
Fuse Type Plating Rectifier Type
Current Rating 80 A
DC Voltage 32 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Net Weight 0.01 lbs
Gross Weight 0.0002 lbs