Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AML-201 Gardner Bender Terminals, COPPER LUGS Series, Heavy-Duty Lug, 6 Awg, Stud Sz
AML-201 Gardner Bender Terminals, COPPER LUGS Series, Heavy-Duty Lug, 6 Awg, Stud Sz
This item cannot be canceled or returned
Description
Terminals, COPPER LUGS Series
Heavy-Duty Lug, 6 Awg, Stud Sz
COPPER LUGS Series Information
- Tinned for Corrosion Resistance
- Seamless Barrel for Maximum Strength
- Closed Ends Seal out Moisture
Specifications
Specifications
| Manufacturer Part Number |
AML-201 |
| Manufacturer |
Gardner Bender |
| Product Series |
COPPER LUGS |
| Family Series |
Gardner Bender Terminals, COPPER LUGS Series |
| Description |
Heavy-Duty Lug, 6 Awg, Stud Sz 5/16in., CL/2 |
| Wire Size Range |
6 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0.0313 lbs |
| Gross Weight |
0.0438 lbs |
AML-201
Gardner Bender Terminals, COPPER LUGS Series