Areamaster G2 LED Series Information
| Manufacturer Part Number | AMLGL6CD6BUS |
|---|---|
| Manufacturer | Appleton |
| Product Series | Areamaster G2 LED |
| Family Series | Appleton Light Fixtures, Areamaster G2 LED Series |
| Description | AMLG, 9KL, CW, DIF, 7x7, BU, SP |
| Lamp Included | Yes |
| Voltage | 120-277 VAC, 170-300 VDC |
| Color Temperature | 5,000 °K |
| Style | Flood |
| Material | Aluminum |
| Lens Material | Glass |
| Lamp Type | LED |
| Power | 73 W |
| Light Output | 9,000 |
| Mounting | Wall |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3R, NEMA 4, NEMA 4X |
| Temperature Code | T4, T4A, T5, T6 |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |