Areamaster G2 LED Zone 1 Series Information
| Manufacturer Part Number | AMLZL8NF6BUM |
|---|---|
| Manufacturer | Appleton |
| Product Series | Areamaster G2 LED Zone 1 |
| Family Series | Appleton Light Fixtures, Areamaster G2 LED Zone 1 Series |
| Description | AMLZ 18.5KL NW FRS 7x7 BU, M20 |
| Voltage | 120-277 VAC, 170-300 VDC |
| Color Temperature | 4,000 °K |
| Style | Flood |
| Material | Aluminum |
| Lens Material | Glass |
| Lamp Type | LED |
| Power | 135-140 W |
| Light Output | 18,500 |
| Hub Size | M20 |
| Mounting | Yoke |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP64, IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC |
| Net Weight | 23 lbs |
| Gross Weight | 23 lbs |