Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Amprobe Multimeters, AMP-300 Series
AMP-320
Amprobe Multimeters, AMP-300 Series
600A ACDC TRMS CLAMP MULTIMETER
This item cannot be canceled or returned
Description
Multimeters, AMP-300 Series
600A ACDC TRMS CLAMP MULTIMETER
AMP-300 Series Information
Clamp Meter Measure Variety of Features True RMS HVAC Features Amp‑Tip Function Clamp meters to measure anything from power to total harmonic distortion, this meter will ensure other machines are functioning correctly and accurately. Useful in many industrial and commercial settings.
Specifications
Specifications
Manufacturer Part Number
4560562
Manufacturer
Amprobe
Product Series
AMP-300
Family Series
Amprobe Multimeters, AMP-300 Series
Description
600A ACDC TRMS CLAMP MULTIMETER W/ MOTOR TESTING
Max Voltage
600 Volts
Temperature Readings
Yes
True RMS
Yes
Max Current
600 A (VAC), 600 A (VDC)
Max Resistance
60 kOhm
Accuracy
1 % (VAC), 1 % (VDC)
Frequency
60 kHz
Capacitance
2,500 µF
Continuity W/ Diode Test
Yes
Backlight
Yes
Auto Ranging
Yes
Number of Displayed Digits
4
Mirrored Scale
No
Jaw Size
1.37 "
Net Weight
1.87 lbs
Gross Weight
1.87 lbs
AMP-320
Amprobe Multimeters, AMP-300 Series