Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AMP1206CCLF Allied Moulded Products Enclosures, Polyline Series, Enclosure, 11.92in.Hx10.15in.Wx5.98in.D,
MFG Item Number
AMP1206CCLF
AMP1206CCLF Allied Moulded Products Enclosures, Polyline Series, Enclosure, 11.92in.Hx10.15in.Wx5.98in.D,
MFG Item Number
AMP1206CCLF
This item cannot be canceled or returned
Description
Enclosures, Polyline Series
Enclosure, 11.92in.Hx10.15in.Wx5.98in.D,
Polyline Series Information
Specifications
Specifications
| Manufacturer Part Number |
AMP1206CCLF |
| Manufacturer |
Allied Moulded Products |
| Product Series |
Polyline |
| Family Series |
Allied Moulded Products Enclosures, Polyline Series |
| Description |
Enclosure, 11.92in.Hx10.15in.Wx5.98in.D, N4X, Polycarbonate, Hinged Clear Snap Latch Cover, Less Inner Panel |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
6 " |
| Approvals |
cULus |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
AMP1206CCLF
Allied Moulded Products Enclosures, Polyline Series