Polyline Series Information
| Manufacturer Part Number | AMP1426CC |
|---|---|
| Manufacturer | Allied Moulded Products |
| Product Series | Polyline |
| Family Series | Allied Moulded Products Enclosures, Polyline Series |
| Description | Enclosure, 13.94in.Hx12.16in.Wx5.98in.D, N4X/6P, Polycarbonate, Lift-Off Clear Screw Cover, Less Inner Panel |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | Yes |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height | 14 " |
| Nominal Width | 12 " |
| Nominal Depth | 6 " |
| Approvals | cULus |
| Net Weight | 7 lbs |
| Gross Weight | 7 lbs |