Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
AMR158
Eaton's Crouse-Hinds series Electrical Boxes
1G ADJUSTABLE MUD RING 5/8 IN
This item cannot be canceled or returned
Description
1G ADJUSTABLE MUD RING 5/8 IN
Specifications
Specifications
| Manufacturer Part Number |
AMR158 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Adjustable Mud Ring, One device, Steel, Single-gang, 5/8 to 1-1/4 raised adjustable, 6.0 cubic inch capacity |
| Type |
Mud Ring |
| Composition |
Steel |
| Approvals |
cUL, UL |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.39 lbs |
AMR158
Eaton's Crouse-Hinds series Electrical Boxes