AMT-120
Gardner Bender Terminals, GB Xtreme Terminals Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMT-120 Gardner Bender Terminals, GB Xtreme Terminals Series, Butt Splice, Heat Shrink, 22-18 Awg,

MFG Item Number
AMT-120

AMT-120 Gardner Bender Terminals, GB Xtreme Terminals Series, Butt Splice, Heat Shrink, 22-18 Awg,

MFG Item Number
AMT-120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, GB Xtreme Terminals Series
Item #
AMT-120
Butt Splice, Heat Shrink, 22-18 Awg,

GB Xtreme Terminals Series Information


Specifications

Specifications
Manufacturer Part Number AMT-120
Manufacturer Gardner Bender
Product Series GB Xtreme Terminals
Family Series Gardner Bender Terminals, GB Xtreme Terminals Series
Description Butt Splice, Heat Shrink, 22-18 Awg, CL/3
Terminal Type Butt Connector
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Heat Shrinkable Tube
Color Red
Maximum Temperature 221 °F
Approvals cUL, UL
Net Weight 0.0156 lbs
Gross Weight 0.0281 lbs