Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Terminals, GB Xtreme Terminals Series
AMT-4106
Gardner Bender Terminals, GB Xtreme Terminals Series
Ring Terminal, Heat Shrink, 12-10
This item cannot be canceled or returned
Description
Terminals, GB Xtreme Terminals Series
Ring Terminal, Heat Shrink, 12-10
GB Xtreme Terminals Series Information
Specifications
Specifications
| Manufacturer Part Number |
AMT-4106 |
| Manufacturer |
Gardner Bender |
| Product Series |
GB Xtreme Terminals |
| Family Series |
Gardner Bender Terminals, GB Xtreme Terminals Series |
| Description |
Ring Terminal, Heat Shrink, 12-10 AWG, Stud Sz 8-10, CL/5 |
| Terminal Type |
Ring |
| Wire Size Range |
12-10 AWG |
| Insulated |
Insulated |
| Insulation Material |
Heat Shrinkable Tube |
| Color |
Yellow |
| Stud Size |
#10, #8 |
| Maximum Temperature |
221 °F |
| Approvals |
cUL, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.06 lbs |
AMT-4106
Gardner Bender Terminals, GB Xtreme Terminals Series