Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AMT-4113 Gardner Bender Terminals, GB Xtreme Terminals Series, Spade Terminal, Heat Shrink, 16-14
AMT-4113 Gardner Bender Terminals, GB Xtreme Terminals Series, Spade Terminal, Heat Shrink, 16-14
This item cannot be canceled or returned
Description
Terminals, GB Xtreme Terminals Series
Spade Terminal, Heat Shrink, 16-14
GB Xtreme Terminals Series Information
Specifications
Specifications
| Manufacturer Part Number |
AMT-4113 |
| Manufacturer |
Gardner Bender |
| Product Series |
GB Xtreme Terminals |
| Family Series |
Gardner Bender Terminals, GB Xtreme Terminals Series |
| Description |
Spade Terminal, Heat Shrink, 16-14 AWG, Stud Sz 8-10, CL/6 |
| Terminal Type |
Spade/Fork |
| Wire Size Range |
16-14 AWG |
| Insulated |
Insulated |
| Insulation Material |
Heat Shrinkable Tube |
| Color |
Blue |
| Stud Size |
#10, #8 |
| Maximum Temperature |
221 °F |
| Approvals |
cUL, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.04 lbs |
AMT-4113
Gardner Bender Terminals, GB Xtreme Terminals Series