Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AMT-5104 Gardner Bender Terminals, GB Xtreme Terminals Series, Ring Terminal, Solder Heat Shrink,
AMT-5104 Gardner Bender Terminals, GB Xtreme Terminals Series, Ring Terminal, Solder Heat Shrink,
This item cannot be canceled or returned
Description
Terminals, GB Xtreme Terminals Series
Ring Terminal, Solder Heat Shrink,
GB Xtreme Terminals Series Information
Specifications
Specifications
| Manufacturer Part Number |
AMT-5104 |
| Manufacturer |
Gardner Bender |
| Product Series |
GB Xtreme Terminals |
| Family Series |
Gardner Bender Terminals, GB Xtreme Terminals Series |
| Description |
Ring Terminal, Solder Heat Shrink, 16-14 AWG, #10 Stud, CL/4 |
| Terminal Type |
Ring |
| Wire Size Range |
16-14 AWG |
| Insulated |
Insulated |
| Insulation Material |
Heat Shrinkable Tube |
| Color |
Blue |
| Stud Size |
#10 |
| Maximum Temperature |
221 °F |
| Approvals |
cUL, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.042 lbs |
AMT-5104
Gardner Bender Terminals, GB Xtreme Terminals Series