AMT-5123
Gardner Bender Terminals, GB Xtreme Terminals Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMT-5123 Gardner Bender Terminals, GB Xtreme Terminals Series, Butt Splice, Solder Heat Shrink,

MFG Item Number
AMT-5123

AMT-5123 Gardner Bender Terminals, GB Xtreme Terminals Series, Butt Splice, Solder Heat Shrink,

MFG Item Number
AMT-5123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, GB Xtreme Terminals Series
Item #
AMT-5123
Butt Splice, Solder Heat Shrink,

GB Xtreme Terminals Series Information


Specifications

Specifications
Manufacturer Part Number AMT-5123
Manufacturer Gardner Bender
Product Series GB Xtreme Terminals
Family Series Gardner Bender Terminals, GB Xtreme Terminals Series
Description Butt Splice, Solder Heat Shrink, 16-14 AWG, CL/5
Terminal Type Butt Connector
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Heat Shrinkable Tube
Color Blue
Maximum Temperature 221 °F
Approvals cUL, UL
Net Weight 0.05 lbs
Gross Weight 0.035 lbs