AMT Series Information
| Manufacturer Part Number | AMT12-S1 |
|---|---|
| Manufacturer | Altech |
| Product Series | AMT |
| Family Series | Altech Timers, AMT Series |
| Description | Time Delay Relay, Multi-Function, 85-265VAC/DC, 3A Max, 18 Function, DIN Mount, SPDT Output |
| Voltage | 24-265 VAC, DC |
| Nominal Voltage | 110 VDC, 120 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Mounting | DIN Rail |
| Number of Digits | 3 |
| Maximum Time Preset | 999 Hrs |
| Time Format | Hours, Minutes, Seconds |
| Display Type | LCD |
| Termination | Screw |
| Timing Activation | SPDT |
| Output | (1) SPDT Relay |
| Status Indicator | Yes |
| Protection Rating | IP30 |
| Approvals | CE, UL |
| Comments | Programmable Decimal Point, 18 Timing Functions |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.22 lbs |