AMT500
Blackburn, a T & B Brand Terminals, AMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMT500

Blackburn, a T & B Brand Terminals, AMT Series

AMT500

Blackburn, a T & B Brand Terminals, AMT Series
AL MULTI SAMESIDE CONN 2PORT 500-6
MFG Item Number
AMT500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, AMT Series
Item #
AMT500
AL MULTI SAMESIDE CONN 2PORT 500-6

AMT Series Information

  • PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs
  • UV‑Resistant Material
  • Compact Design Provides Space Efficiencies

Specifications

Specifications
Manufacturer Part Number AMT500
Manufacturer Blackburn, a T & B Brand
Product Series AMT
Family Series Blackburn, a T & B Brand Terminals, AMT Series
Description AMT Aluminum Multi-Tap Same Side Connector, 2-Port, Black PVC Insulated, Wire Range 500 kcmil-6 Str, Length 2.71 Inches, Width 2.38 Inches, Height 2.75 Inches, Hex Size 3/8 Inch
Max Voltage 600 V
Wire Size Range 6 AWG-500 kcmil
Color Black
Material PVC
Direct Burial No
Approvals UL
Net Weight 0.68 lbs
Gross Weight 0.75 lbs