Series Information
| Manufacturer Part Number | AMTAS-S1 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Relays |
| Description | ON/OFF, OFF/ ON Timer, 1 C/O |
| Operation | Off Delay, On Delay |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Dial |
| Timing Range | 0.1 s-100 Hrs |
| Max Time | 100 Hrs |
| Nominal Coil Voltage | 24 VAC, 48 VDC, 120 VAC, 208 VDC, 240 VDC, 277 VAC, 12 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 12-265 VAC |
| DC Voltage | 12-265 VDC |
| Contact Rating | 8 A |
| Termination | Screw Terminals |
| Protection Rating | IP20 |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |