Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminal Blocks
AMTC4
Blackburn, a T & B Brand Terminal Blocks
ALUMINUM MULTI TAP INSULATED CONN
This item cannot be canceled or returned
Description
ALUMINUM MULTI TAP INSULATED CONN
Specifications
Specifications
| Manufacturer Part Number |
AMTC4 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Terminal Blocks |
| Description |
AMT Aluminum Multi-Tap Same Side Connector, 2-Port, PVC Insulated, Wire Range 4-14 Str, Length 1.15 Inches, Width 1.13 Inches, Height 1.25 Inches, Slotted Screw |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.25 lbs |
AMTC4
Blackburn, a T & B Brand Terminal Blocks