AMTD25063
Blackburn, a T & B Brand Terminals, AMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMTD25063

Blackburn, a T & B Brand Terminals, AMT Series

AMTD25063

Blackburn, a T & B Brand Terminals, AMT Series
AMT 3 PORT 250-6 DOUBLE SIDED CONN
MFG Item Number
AMTD25063
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, AMT Series
Item #
AMTD25063
AMT 3 PORT 250-6 DOUBLE SIDED CONN

AMT Series Information

  • PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs
  • UV‑Resistant Material
  • Compact Design Provides Space Efficiencies

Specifications

Specifications
Manufacturer Part Number AMTD25063
Manufacturer Blackburn, a T & B Brand
Product Series AMT
Family Series Blackburn, a T & B Brand Terminals, AMT Series
Description AMT 3 Multi-Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range 250 kcmil-6 Str, Length 3.09 Inches, Width 2.64 Inches, Height 2.13 Inches, Hex Size 5/16 Inch, Black Insulation
Max Voltage 600 V
Wire Size Range 6 AWG-250 kcmil
Color Black
Material PVC
Direct Burial No
Approvals UL
Net Weight 0.395 lbs
Gross Weight 0.43 lbs