AMTD25068
Blackburn, a T & B Brand Terminals, AMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMTD25068

Blackburn, a T & B Brand Terminals, AMT Series

AMTD25068

Blackburn, a T & B Brand Terminals, AMT Series
AMT 8 PORT 250-6 DOUBLE SIDED CONN.
MFG Item Number
AMTD25068
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, AMT Series
Item #
AMTD25068
AMT 8 PORT 250-6 DOUBLE SIDED CONN.

AMT Series Information

  • PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs
  • UV‑Resistant Material
  • Compact Design Provides Space Efficiencies

Specifications

Specifications
Manufacturer Part Number AMTD25068
Manufacturer Blackburn, a T & B Brand
Product Series AMT
Family Series Blackburn, a T & B Brand Terminals, AMT Series
Description AMT 8 Multi-Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range 250 kcmil-6 Str, Length 7.95 Inches, Width 2.64 Inches, Height 2.13 Inches, Hex Size 5/16 Inch, Black Insulation
Max Voltage 600 V
Wire Size Range 6 AWG-250 kcmil
Color Black
Material PVC
Direct Burial No
Approvals UL
Net Weight 1.11 lbs
Gross Weight 1.11 lbs
Alternatives
PBTD-8-250
PBTD-8-250
Ilsco Terminal Blocks, NIMBUS Series