Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, AMT Series
AMTD350106
Blackburn, a T & B Brand Terminals, AMT Series
AL MULTI BOTHSIDE CONN 6PORT 350-10
MFG Item Number
AMTD350106
This item cannot be canceled or returned
Description
AL MULTI BOTHSIDE CONN 6PORT 350-10
- PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs
- UV‑Resistant Material
- Compact Design Provides Space Efficiencies
Specifications
Specifications
| Manufacturer Part Number |
AMTD350106 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
AMT |
| Family Series |
Blackburn, a T & B Brand Terminals, AMT Series |
| Description |
AMT Aluminum Multi-Tap Both Sides Connector, 6-Port, PVC Insulated, Wire Range 350MCM-10 Str |
| Max Voltage |
600 V |
| Wire Size Range |
6-3/0 AWG |
| Color |
Black |
| Material |
PVC |
| Direct Burial |
No |
| Approvals |
UL |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
AMTD350106
Blackburn, a T & B Brand Terminals, AMT Series