Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, AMT Series
AMTD7502506
Blackburn, a T & B Brand Terminals, AMT Series
AL MULT BOTHSIDE CONN 6PORT 750-250
MFG Item Number
AMTD7502506
This item cannot be canceled or returned
Description
AL MULT BOTHSIDE CONN 6PORT 750-250
- PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs
- UV‑Resistant Material
- Compact Design Provides Space Efficiencies
Specifications
Specifications
| Manufacturer Part Number |
AMTD7502506 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
AMT |
| Family Series |
Blackburn, a T & B Brand Terminals, AMT Series |
| Description |
AMT 6 Multi-Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range 750-250 kcmil, Length 8.62 Inches, Width 3.13 Inches, Height 2.38 Inches, Hex Size 3/8 Inch, Black Insulation |
| Max Voltage |
600 V |
| Wire Size Range |
250-750 kcmil |
| Color |
Black |
| Material |
PVC |
| Direct Burial |
No |
| Approvals |
UL |
| Net Weight |
3.8 lbs |
| Gross Weight |
3.8 lbs |
AMTD7502506
Blackburn, a T & B Brand Terminals, AMT Series