AMTS35063
Blackburn, a T & B Brand Terminals, AMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMTS35063

Blackburn, a T & B Brand Terminals, AMT Series

AMTS35063

Blackburn, a T & B Brand Terminals, AMT Series
AMT 3 PORT 350-6 AWG SAME SIDE
MFG Item Number
AMTS35063
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, AMT Series
Item #
AMTS35063
AMT 3 PORT 350-6 AWG SAME SIDE

AMT Series Information

  • PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs
  • UV‑Resistant Material
  • Compact Design Provides Space Efficiencies

Specifications

Specifications
Manufacturer Part Number AMTS35063
Manufacturer Blackburn, a T & B Brand
Product Series AMT
Family Series Blackburn, a T & B Brand Terminals, AMT Series
Description AMT 3 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 350 kcmil-10 Str, Length 3.24 Inches, Width 2.37 Inches, Height 2.50 Inches, Hex Size 5/16 Inch, Black Insulation
Max Voltage 600 V
Wire Size Range 10 AWG-350 kcmil
Color Black
Material PVC
Direct Burial No
Approvals UL
Net Weight 0.53 lbs
Gross Weight 0.53 lbs
Alternatives
PBTS-3-350
PBTS-3-350
Ilsco Terminal Blocks, NIMBUS Series