Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, AMT Series
AMTS4146
Blackburn, a T & B Brand Terminals, AMT Series
AMT 6 PORT SAME SIDE No4-14 WIRE
This item cannot be canceled or returned
Description
AMT 6 PORT SAME SIDE No4-14 WIRE
- PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs
- UV‑Resistant Material
- Compact Design Provides Space Efficiencies
Specifications
Specifications
| Manufacturer Part Number |
AMTS4146 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
AMT |
| Family Series |
Blackburn, a T & B Brand Terminals, AMT Series |
| Description |
AMT 6 Port Same Side PVC Connector for Wire Range 4-14 Str, Length 3.09 Inches, Width 1.25 Inches, Height 1.25 Inches, Slotted Screw, Black Insulation |
| Max Voltage |
600 V |
| Wire Size Range |
14-4 AWG |
| Color |
Black |
| Material |
PVC |
| Direct Burial |
No |
| Approvals |
UL |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
AMTS4146
Blackburn, a T & B Brand Terminals, AMT Series