AMTSR350
Blackburn, a T & B Brand Terminals, AMT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMTSR350

Blackburn, a T & B Brand Terminals, AMT Series

AMTSR350

Blackburn, a T & B Brand Terminals, AMT Series
AL SPLICE PVC INSUL 350-6 HEX5/16
MFG Item Number
AMTSR350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, AMT Series
Item #
AMTSR350
AL SPLICE PVC INSUL 350-6 HEX5/16

AMT Series Information

  • PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs
  • UV‑Resistant Material
  • Compact Design Provides Space Efficiencies

Specifications

Specifications
Manufacturer Part Number AMTSR350
Manufacturer Blackburn, a T & B Brand
Product Series AMT
Family Series Blackburn, a T & B Brand Terminals, AMT Series
Description AMT Aluminum Splice, PVC Insulation, Ultraviolet Resistant, Wire Range 350 kcmil - 6 Str, Length 4.56 Inches, Width 1.37 Inches, Height 2.12 Inches, Hex Size 5/16 Inch
Max Voltage 600 V
Wire Size Range 6 AWG-350 kcmil
Color Black
Material PVC
Direct Burial No
Approvals UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs