Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, AMT Series
AMTT20
Blackburn, a T & B Brand Terminals, AMT Series
SPLICE OFFSET PVCINSUL 2PORT 2/0-14
This item cannot be canceled or returned
Description
SPLICE OFFSET PVCINSUL 2PORT 2/0-14
- PVC Insulation Eliminates Insulation Failures and Reduces Outage Costs
- UV‑Resistant Material
- Compact Design Provides Space Efficiencies
Specifications
Specifications
| Manufacturer Part Number |
AMTT20 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
AMT |
| Family Series |
Blackburn, a T & B Brand Terminals, AMT Series |
| Description |
AMT Splice Offset, 2-Port, PVC Insulated, Wire Range 2/0-14 Str, Length 1.63 Inches, Width 1.68 Inches, Height 1.62 Inches, Hex Size 3/16 Inches |
| Max Voltage |
600 V |
| Wire Size Range |
14-2/0 AWG |
| Color |
Black |
| Material |
PVC |
| Direct Burial |
No |
| Approvals |
UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
AMTT20
Blackburn, a T & B Brand Terminals, AMT Series