AMU1860LW
Allied Moulded Products Enclosures, AMU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AMU1860LW Allied Moulded Products Enclosures, AMU Series, Enclosure, 18in.Hx16in.Wx10in.D, N4X,
MFG Item Number
AMU1860LW

AMU1860LW Allied Moulded Products Enclosures, AMU Series, Enclosure, 18in.Hx16in.Wx10in.D, N4X,

MFG Item Number
AMU1860LW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AMU Series
Item #
AMU1860LW
Enclosure, 18in.Hx16in.Wx10in.D, N4X,

AMU Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 and UL 50 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Eights Sizes from 6x6x4 Through 20x16x10
  • Molded Hinge and Latch Keeper Designs Eliminate Wall Penetrations
  • Compliant with RoHS Directive
Ultraline comes standard with "industry exclusive" mounting options including an out of the box mounting flange or adjustable mounting feet to cover various mounting configurations. Featuring molded latch keepers, a tongue and groove seal design, and a flange design that can be retrofit to the competition, Ultraline is the ultimate in fiberglass enclosures. A clear polycarbonate cover option is also available for instrumentation applications where critical electronic equipment must be visible and protected from the elements.

Videos

Specifications

Specifications
Manufacturer Part Number AMU1860LW
Manufacturer Allied Moulded Products
Product Series AMU
Family Series Allied Moulded Products Enclosures, AMU Series
Description Enclosure, 18in.Hx16in.Wx10in.D, N4X, Fiberglass, Hinged Snap Latch Cover with Window
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover Yes
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 18 "
Nominal Width 16 "
Nominal Depth 10 "
Approvals cULus
Net Weight 14 lbs
Gross Weight 17 lbs
Alternatives
AMU1860TF
AMU1860TF
Allied Moulded Products Enclosures, AMU Series
AMU1860HW
AMU1860HW
Allied Moulded Products Enclosures, AMU Series
AMU1860TW
AMU1860TW
Allied Moulded Products Enclosures, AMU Series
AMU1860LWF
AMU1860LWF
Allied Moulded Products Enclosures, AMU Series