AMU864
Allied Moulded Products Enclosures, AMU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AMU864 Allied Moulded Products Enclosures, AMU Series, Enclosure, 8in.Hx6in.Wx4in.D, N4X/6P,
MFG Item Number
AMU864

AMU864 Allied Moulded Products Enclosures, AMU Series, Enclosure, 8in.Hx6in.Wx4in.D, N4X/6P,

MFG Item Number
AMU864
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AMU Series
Item #
AMU864
Enclosure, 8in.Hx6in.Wx4in.D, N4X/6P,

AMU Series Information

  • NEMA Types 4, 4X, 12
  • UL 508 and UL 50 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Eights Sizes from 6x6x4 Through 20x16x10
  • Molded Hinge and Latch Keeper Designs Eliminate Wall Penetrations
  • Compliant with RoHS Directive
Ultraline comes standard with "industry exclusive" mounting options including an out of the box mounting flange or adjustable mounting feet to cover various mounting configurations. Featuring molded latch keepers, a tongue and groove seal design, and a flange design that can be retrofit to the competition, Ultraline is the ultimate in fiberglass enclosures. A clear polycarbonate cover option is also available for instrumentation applications where critical electronic equipment must be visible and protected from the elements.

Videos

Specifications

Specifications
Manufacturer Part Number AMU864
Manufacturer Allied Moulded Products
Product Series AMU
Family Series Allied Moulded Products Enclosures, AMU Series
Description Enclosure, 8in.Hx6in.Wx4in.D, N4X/6P, Fiberglass, Lift-off Screw Cover, Less Inner Panel
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6P
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals cULus
Net Weight 4 lbs
Gross Weight 3 lbs
Alternatives
VJ806W
VJ806W
Vynckier Enclosure Systems Enclosures, VJ Series
AM864
AM864
Allied Moulded Products Enclosures, AM Series
AMU864F
AMU864F
Allied Moulded Products Enclosures, AMU Series
AR865SC
AR865SC
Fibox Enclosures, ARCA Series