AMW-326
Gardner Bender Wire & Cable, AMW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AMW-326 Gardner Bender Wire & Cable, AMW Series, Primary Wire, 16AWG, Red, 25Ft/RL

MFG Item Number
AMW-326

AMW-326 Gardner Bender Wire & Cable, AMW Series, Primary Wire, 16AWG, Red, 25Ft/RL

MFG Item Number
AMW-326
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, AMW Series
Item #
AMW-326
Primary Wire, 16AWG, Red, 25Ft/RL

AMW Series Information

  • Resists Salt Water, Battery Acid, Oil, Gasoline, and UV Radiation
  • Insulation Is Heat and Abrasion‑Resistant
  • Ultra Flexible (Type 3) Stranding
  • Rated 600 Volts
The AMW series of Primary Wire is a tinned copper wire that provides maximum protection against corrosion and electrolysis.


Specifications

Specifications
Manufacturer Part Number AMW-326
Manufacturer Gardner Bender
Product Series AMW
Family Series Gardner Bender Wire & Cable, AMW Series
Description Primary Wire, 16AWG, Red, 25Ft/RL
Conductor Type Stranded
Wire Size Range 16 AWG
Jacket Color Red
Voltage 600 VAC
Insulation Material Vinyl
Length 25 '
Temperature Rating -40-221 °F
Application Hook-Up Wire
Net Weight 0.3 lbs
Gross Weight 0.46 lbs