AN-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AN-10

Killark Fittings, AN Series

AN-10

Killark Fittings, AN Series
Conduit Nipple Explosion Proof UL Listed
MFG Item Number
AN-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, AN Series
Item #
AN-10
Conduit Nipple Explosion Proof UL Listed

AN Series Information

  • Zinc Plated
  • Used to Connect Threaded Rigid or IMC Conduit to Cast Hubs or Drilled and Tapped Conduit Openings
  • Tapered Threads Meet Latest UL 1203 Requirements

Specifications

Specifications
Manufacturer Part Number AN-10
Manufacturer Killark
Product Series AN
Family Series Killark Fittings, AN Series
Description COND NIPPLE, RIGID AL 4in.
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 4 "
Material Aluminum
Composition Metallic
Hazardous Location Yes
Insulated Throat No
Approvals UL
Net Weight 0.9 lbs
Gross Weight 0.9 lbs