Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AN-1B-EX

Killark Fittings

AN-1B-EX

Killark Fittings
Conduit Nipple Explosion Proof UL Listed
MFG Item Number
AN-1B-EX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
AN-1B-EX
Conduit Nipple Explosion Proof UL Listed

Series Information

Specifications

Specifications
Manufacturer Part Number AN-1B-EX
Manufacturer Killark
Family Series Killark Fittings
Description Fitting, Nipple, AL 1/2 X 2in.
Type Conduit
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Angle Straight
Trade Size 1/2 "
Material Aluminum
Composition Metallic
Length 2 "
Approvals ATEX, cULus, IECEx, UL
Net Weight 0 lbs
Gross Weight 0 lbs