Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bud Industries Enclosures
AN-2855-A
Bud Industries Enclosures
AluminumENCLosure with Mounting Flanges
MFG Item Number
AN-2855-A
This item cannot be canceled or returned
Description
AluminumENCLosure with Mounting Flanges
Specifications
Specifications
| Manufacturer Part Number |
AN-2855-A |
| Manufacturer |
Bud Industries |
| Family Series |
Bud Industries Enclosures |
| Description |
AluminumENCLosure with Mounting Flanges AN-2855-A |
| Material |
Aluminum |
| Composition |
Metallic |
| Latching Mechanism |
Screw |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 4X, NEMA 6 |
| Nominal Height |
5 " |
| Nominal Width |
4 " |
| Nominal Depth |
2 " |
| Net Weight |
1.52 lbs |
| Gross Weight |
1.52 lbs |
AN-2855-A
Bud Industries Enclosures