Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, AN Series
AN-7
Killark Fittings, AN Series
Conduit Nipple Explosion Proof UL Listed
This item cannot be canceled or returned
Description
Conduit Nipple Explosion Proof UL Listed
- Zinc Plated
- Used to Connect Threaded Rigid or IMC Conduit to Cast Hubs or Drilled and Tapped Conduit Openings
- Tapered Threads Meet Latest UL 1203 Requirements
Specifications
Specifications
| Manufacturer Part Number |
AN-7 |
| Manufacturer |
Killark |
| Product Series |
AN |
| Family Series |
Killark Fittings, AN Series |
| Description |
COND NIPPLE, RIGID AL 2-1/2in. |
| Type |
Conduit |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size |
2-1/2 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Insulated Throat |
No |
| Approvals |
UL |
| Net Weight |
0.26 lbs |
| Gross Weight |
0.26 lbs |
AN-7
Killark Fittings, AN Series