AN023-010-P1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AN023-010-P1 Apex Dynamics Gearboxes, AN Series , Reduced Backlash

MFG Item Number
AN023-010-P1

AN023-010-P1 Apex Dynamics Gearboxes, AN Series , Reduced Backlash

MFG Item Number
AN023-010-P1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
AN023-010-P1
AN Series , Reduced Backlash

Series Information

Specifications

Specifications
Manufacturer Part Number AN023-010-P1
Manufacturer Apex Dynamics
Family Series Apex Dynamics Gearboxes
Description AN Series , Reduced Backlash
Ratio 10:1
Nominal Torque 354 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Material Stainless Steel
Net Weight 2.67 lbs
Gross Weight 3.17 lbs