Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Overload Relays, A200 Overload Series
AN13A
Eaton Overload Relays, A200 Overload Series
This item cannot be canceled or returned
Description
Overload Relays, A200 Overload Series
A200 Overload Series Information
- Single‑Pole or Three‑Pole
- Thermal Type A
- Panel Mounted
Specifications
Specifications
| Manufacturer Part Number |
AN13A |
| Manufacturer |
Eaton |
| Product Series |
A200 Overload |
| Family Series |
Eaton Overload Relays, A200 Overload Series |
| Description |
NEMA A200 Thermal Overload Relay, Three-pole, Starter mounted, NEMA , Thermal Type A, Class 20, 1NC Auxiliary Contact , Full load range .25-26.2A |
| Current Rating |
0.25-26.2 A |
| Poles |
3 |
| Output Contacts |
1NC |
| Trip Class |
Class 20 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.95 lbs |
AN13A
Eaton Overload Relays, A200 Overload Series