AN13CN0TD5E020

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AN13CN0TD5E020 Eaton Starters, Freedom Series, NEMA SZ1C, STR, 24VDC COIL, 1NO, 4-20A
MFG Item Number
AN13CN0TD5E020

AN13CN0TD5E020 Eaton Starters, Freedom Series, NEMA SZ1C, STR, 24VDC COIL, 1NO, 4-20A

MFG Item Number
AN13CN0TD5E020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Freedom Series
Item #
AN13CN0TD5E020
NEMA SZ1C, STR, 24VDC COIL, 1NO, 4-20A

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number AN13CN0TD5E020
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Starters, Freedom Series
Description Eaton Space-Saving NEMA Starter, Full voltage non-reversing, XTOE electronic overload relay, NEMA Size 1 open enclosure - 27 A, Horizontal mounting, 24 Vdc coil voltage, C440 standard feature set - 4–20 A
Style Open
Industry Standard NEMA
Poles 3
Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 27 A
Coil Type Magnetic
Overload Type Electronic
NEMA Frame Size 6
Mounting Surface
Approvals CSA, UL
Net Weight 1.835 lbs
Gross Weight 2.05 lbs