Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Overload Relays, A200 Overload Series
AN13PB
Eaton Overload Relays, A200 Overload Series
This item cannot be canceled or returned
Description
Overload Relays, A200 Overload Series
A200 Overload Series Information
Single‑Pole or Three‑Pole Thermal Type A Panel Mounted
Specifications
Specifications
Manufacturer Part Number
AN13PB
Manufacturer
Eaton
Product Series
A200 Overload
Family Series
Eaton Overload Relays, A200 Overload Series
Description
NEMA A200 Thermal Overload Relay, Three-pole, Panel mounted, NEMA , Thermal Type A, Class 20, 1NC Auxiliary Contact, Alarm Contact Form C , Full load range .25-26.2A
Current Rating
0.25-26.2 A
Poles
3
Output Contacts
1NC
Trip Class
Class 20
Reset Type
Automatic, Manual
Connection Type
Screw Terminals
Net Weight
0 lbs
Gross Weight
0 lbs
AN13PB
Eaton Overload Relays, A200 Overload Series