AN16AN0TC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AN16AN0TC Eaton Starters, Freedom Series, NEMA OPEN 3P STR SZ 00 24V COIL
MFG Item Number
AN16AN0TC

AN16AN0TC Eaton Starters, Freedom Series, NEMA OPEN 3P STR SZ 00 24V COIL

MFG Item Number
AN16AN0TC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Freedom Series
Item #
AN16AN0TC
NEMA OPEN 3P STR SZ 00 24V COIL

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number AN16AN0TC
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Starters, Freedom Series
Description Eaton Freedom NEMA motor control starter, 1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V maximum horsepower, 24V/60 Hz, 24V/50 Hz coil voltage, 9A, Three-pole, Size 00
Style Open
Industry Standard NEMA
Poles 3
Voltage 24 VAC
Nominal Voltage 24 VAC
Current Rating 9 A
Coil Type Magnetic
NEMA Frame Size 00
Mounting Surface
Approvals CSA, UL
Net Weight 1.8 lbs
Gross Weight 1.8 lbs