Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AN16YED35 Eaton Starters, FREE NEMA SZ1 3P 74VDC COIL RING T
MFG Item Number
AN16YED35
AN16YED35 Eaton Starters, FREE NEMA SZ1 3P 74VDC COIL RING T
MFG Item Number
AN16YED35
This item cannot be canceled or returned
Description
FREE NEMA SZ1 3P 74VDC COIL RING T
Specifications
Specifications
| Manufacturer Part Number |
AN16YED35 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
NEMA Freedom Series Non-Reversing Reset Overload Relay Starter, With ring lug terminals, 74 Vdc, Size 1 |
| Industry Standard |
NEMA |
| Voltage |
74 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |