AN19GN0C5G005

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AN19GN0C5G005 Eaton Starters, Freedom Series, FDM STR FVNR SZ2 480V C440-GF 1-5A
MFG Item Number
AN19GN0C5G005

AN19GN0C5G005 Eaton Starters, Freedom Series, FDM STR FVNR SZ2 480V C440-GF 1-5A

MFG Item Number
AN19GN0C5G005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Freedom Series
Item #
AN19GN0C5G005
FDM STR FVNR SZ2 480V C440-GF 1-5A

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number AN19GN0C5G005
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Starters, Freedom Series
Description Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 2 open enclosure - 45 A, Horizontal mounting, 480/60 or 440/50 coil voltage, C440 ground fault feature set - 1–5 A
Style Open
Industry Standard NEMA
Poles 3
Voltage 440-480 VAC
Nominal Voltage 480 VAC
Current Rating 45 A
Coil Type Magnetic
NEMA Frame Size 2
Mounting Surface
Approvals CSA, UL
Net Weight 4.1 lbs
Gross Weight 4.18 lbs