AN19KN0C5E100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AN19KN0C5E100 Eaton Starters, Freedom Series, SZ3 FVNR STR C440 OL 20-100A 480VAC
MFG Item Number
AN19KN0C5E100

AN19KN0C5E100 Eaton Starters, Freedom Series, SZ3 FVNR STR C440 OL 20-100A 480VAC

MFG Item Number
AN19KN0C5E100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Freedom Series
Item #
AN19KN0C5E100
SZ3 FVNR STR C440 OL 20-100A 480VAC

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number AN19KN0C5E100
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Starters, Freedom Series
Description Eaton Freedom NEMA Starter, Full voltage non-reversing, C440 electronic overload relay, NEMA Size 3 open enclosure - 90 A, Horizontal mounting, 480/60 or 440/50 coil voltage, C440 standard feature set - 20–100 A
Style Open
Industry Standard NEMA
Poles 3
Voltage 440-480 VAC
Nominal Voltage 480 VAC
Current Rating 90 A
Coil Type Magnetic
NEMA Frame Size 3
Mounting Surface
Approvals CSA, UL
Net Weight 10.4 lbs
Gross Weight 10.4 lbs