Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AN19MN0A5G140 Eaton Starters, Eaton Cutler Hammer AN19MN0A5G140
MFG Item Number
AN19MN0A5G140
AN19MN0A5G140 Eaton Starters, Eaton Cutler Hammer AN19MN0A5G140
MFG Item Number
AN19MN0A5G140
This item cannot be canceled or returned
Description
Eaton Cutler Hammer AN19MN0A5G140
Specifications
Specifications
| Manufacturer Part Number |
AN19MN0A5G140 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
AN19MN0A5G140, Eaton Freedom NEMA motor control starter C440 Compact Full Voltage Non-Reversing Starter, Ground fault, 120V coil, NEMA size 4, 28-140A |
| Style |
Open |
| Industry Standard |
NEMA |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Motor FLA (Amps) |
28-140 A |
| Current Rating |
135 A |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
AN19MN0A5G140
Eaton Starters