AN2416
Vynckier Enclosure Systems Enclosures, ARIA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AN2416 Vynckier Enclosure Systems Enclosures, ARIA Series, Aria Enclosure
MFG Item Number
AN2416

AN2416 Vynckier Enclosure Systems Enclosures, ARIA Series, Aria Enclosure

MFG Item Number
AN2416
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ARIA Series
Item #
AN2416
Aria Enclosure

ARIA Series Information

  • NEMA Type 4x
  • UL Listed per UL Standard 508
  • Fiberglass‑Reinforced Polyester Construction Enclosures are Lightweight, Maintenance‑Free, and Corrosion Resistant
  • Halogen‑Free, Self‑Extinguishing, and Flame Retardant per UL 746C
  • Semi‑Flush 1/4‑Turn Latch with 3‑Point Latching Mechanism
  • Concealed Hinge Design
The range is available in seven sizes, ranging from 12 x 8 inch to 40 x 32 inch. Designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures in wet, dusty, and highly corrosive environments. Ideal for use in most petrochemical plants, sewage plants, electroplating plants, etc. that may be subject to occasional submersion. Optional clear polycarbonate cover provides easy visual inspection of interior components.

The cabinets are made of beige (RAL 7032) hot molded fiberglass reinforced polyester. The enclosure is furnished with four threaded studs and bolts for mounting plate or mounting frame installation. Optimum seals are obtained by the use of molded‑in channels in conjunction with seamless foamed polyurethane or neoprene gaskets.


Standards:
  • IEC 439‑1
  • IEC 529 Rated IP66‑9
  • EN 60439‑1
  • EN 60529

Approvals:
  • NEMA 4x
  • UL Types 3, 3R, 3S, 4, 4X, 12 and 13 per UL 508
  • CSA Types 2, 3, 3R, 3S, 4, 4X, 12 and 13
  • AS 3132 ‑ 1991

Specifications

Specifications
Manufacturer Part Number AN2416
Manufacturer Vynckier Enclosure Systems
Product Series ARIA
Family Series Vynckier Enclosure Systems Enclosures, ARIA Series
Description Aria Enclosure
Material Fiberglass
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism 3 Point Latching Handle
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Nominal Height 24 "
Nominal Width 16 "
Nominal Depth 9 "
Approvals CSA, UL
Net Weight 16.11 lbs
Gross Weight 16.125 lbs