Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AN56BN0EC Eaton Starters, NEMA OPEN REV STR SIZE 0 208V COIL
MFG Item Number
AN56BN0EC
AN56BN0EC Eaton Starters, NEMA OPEN REV STR SIZE 0 208V COIL
MFG Item Number
AN56BN0EC
This item cannot be canceled or returned
Description
NEMA OPEN REV STR SIZE 0 208V COIL
Specifications
Specifications
Manufacturer Part Number
AN56BN0EC
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton Freedom NEMA motor control starter, NEMA Freedom Series Reversing Reset Overload Relay Starter, 2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V maximum horsepower, 208V/60 Hz coil voltage, 18A, Three-pole, Size 0
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
208 VAC
Nominal Voltage
208 VAC
Current Rating
18 A
Net Weight
0 lbs
Gross Weight
1 lb